Shop DABMAR LIGHTING
Create Account
FG5100-B 4 Tier 6 in. Top 0.5 in. Base Incandenscent 120 V Pagoda Fixture with Pre-Wired; Black; Bronze & Green
- Mfr # FG5100-B
- Zoro # G104035387
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG5100-B
- Zoro #
- G104035387
- UPC #
- 849095068898
- Country of Origin
- China
Description
Features
- Pagoda Fixture 4 Tier 6" Top 1/2" Base Incandenscent 120 Volts
- Fiberglass Material
- Frosted, Heat Resistant, Tempered Glass
- Fixture Compatible for (1) 40 Watt Incandenscent Lamp (Not Included)
- Fixture Pre-Wired with UL Listed Wire/Cable
- Ground Mounting Spikes - LV-S6
- ETL Aproval Pending
- Color: Black, Bronze and Green
- Bulb Type: Pagoda
- Maximum Lamp Voltage: 120 volts
- Maximum Lamp Wattage: 40 Watt Incandenscent Type (Lamp Not Included)
- Dimension: 8.50" H x 6.50" W x 6.50"D
- Weight: 1.98 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.