Shop DABMAR LIGHTING
See all product information
Create Account
DW4701-BZ Cast Aluminum In-Ground Well Light with Grill and PVC Sleeve; Bronze
- Mfr # DW4701-BZ
- Zoro # G204035034
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Finish
Bronze
Max. Wattage
150W
Socket Type
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW4701-BZ
- Zoro #
- G204035034
- UPC #
- 849095007057
- Country of Origin
- China
Details
- Item
- Well Light with Grill
- Material
- Cast Aluminum
- Voltage
- 120V
- Finish
- Bronze
- Max. Wattage
- 150W
- Socket Type
- E26
Description
Features
- Cast Aluminum In-Ground Well Light with Grill and PVC Sleeve.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Finishes Available - Black, Bronze, and Verde Green.
- Fixture Compatible for (1) 150 Watt PAR38 Lamp (Lamp Not Included) .
- PVC Sleeve Included for Concrete or Soil Applications.
- ETL Approved for Wet Location.
- Fixture Rated for In-Ground Concrete and Soil Applications.
- Maximum Lamp Wattage 150 Watts ( Lamp Not Included).
- 120 Volt.
- Finish - Bronze.
- Overall Dimensions - 10.50 H x 7.75 W x 7.75 D in.
- Item Weight - 3.20 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.