Shop DABMAR LIGHTING
See all product information
Create Account
GM240-B Powder Coated Cast Aluminum Post Top Light Fixture; Black - 16.81 x 11.75 x 11.75 in.
- Mfr # GM240-B
- Zoro # G404034653
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Socket Type
E26
Max. Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM240-B
- Zoro #
- G404034653
- UPC #
- 849095011962
- Country of Origin
- China
- Item
- Post Top Light Fixture
- Material
- Cast Aluminum
- Voltage
- 120V
- Socket Type
- E26
- Max. Wattage
- 60W
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum Post Top Light Fixture
- Durable Cast Aluminum Construction
- White, Acrylic Globe
- Fixture Pre-Wired with UL Listed Wire/Cable
- Fixture is compatible for 3.00" OD Post Applications
- Fixture is compatible for 3.00" OD Pier Mount Base Applications
- ETL Approved for Wet Locations
- Incandescent 120V Lamps
- Finish: Black
- Maximum Lamp Wattage: 60 Watts
- Volts: 120
- Dimension: 16.81"H x 11.75"W x 11.75" D
- Weight: 1.80 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.