Shop DABMAR LIGHTING
See all product information
Create Account
LV-LED120-30K-B Directional Spot Light - 6W Chip-On-Board 12V; Black - in.
- Mfr # LV-LED120/30K-B
- Zoro # G904035068
product price:Â
$
95.79
/ea
Key Features
Material
Cast Aluminum
Lumens
320 lm
Voltage
12V
Max. Wattage
6W
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV-LED120/30K-B
- Zoro #
- G904035068
- UPC #
- 849095007743
- Country of Origin
- China
- Item
- Directional Spot Light
- Material
- Cast Aluminum
- Lumens
- 320 lm
- Voltage
- 12V
- Max. Wattage
- 6W
- Color Temperature
- 3000 K
- Lamp Included
- Yes
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Directional Spot Light 6 Watt Chip-On-Board 12 Volts
- Powder Coated Cast Aluminum
- Clear, Heat Resistant, Tempered Glass
- Fixture Pre-Wired with UL Listed Wire/Cable
- ETL Aproval Pending
- 1 - 6 Watt LED Chip-On-Board
- Finish: Black
- Maximum Lamp Wattage: 6 Watts
- Volts: 12
- Weight: 11.3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.