GM260-B 10 in. 120 V Cast Aluminum 60 watts Incandenscent Type Globe Post Top Fixture; Black

  • Mfr # GM260-B
  • Zoro # G003988289
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Material of Construction
Aluminum
Lamp Type
Incandescent
Lens Material
Polycarbonate
Width
11.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GM260-B
Zoro #
G003988289
UPC #
849095061721
Country of Origin
China

Dimensions

Width
11.75 in
Height (In.)
13.88 in

Details

Glass Color
Black
Material of Construction
Aluminum
Lamp Type
Incandescent
Lens Material
Polycarbonate
Housing Finish
Black
Voltage
120V
Max. Wattage
60W

Description

Globe Post Top Fixture

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Durable Cast Aluminum Construction Post and Fixture
  • White, Heat Resistant, Polycarbonate Lens
  • Fixture Compatible for (1) 60 Watt Incandenscent Lamp
  • ETL Aproval Pending
Specifications
  • Finish: Black
  • Maximum Lamp Wattage: 60 Watt Incandenscent Type
  • Distressed Finish: No
  • Assembly Required: No
  • Overall Dimension: 13.88" H x 11.75" W x 11.75" D
  • Weight: 2.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews