Shop DABMAR LIGHTING
See all product information
Create Account
LV342-B 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light; Black
- Mfr # LV342-B
- Zoro # G304034869
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Fixture Lens Material
Tempered Glass
Standards
cETLus Listed
Fixture Housing Color
Black
Width (In.)
4.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV342-B
- Zoro #
- G304034869
- UPC #
- 849095041761
- Country of Origin
- China
- Item
- Well Light
- Voltage
- 12V
- Fixture Lens Material
- Tempered Glass
- Standards
- cETLus Listed
- Fixture Housing Color
- Black
- Fixture Housing Material
- Polybutylene Terephthalate
Dimensions
- Width (In.)
- 4.85 in
- Height (In.)
- 4.55 in
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Polybutylene Terephthalate Adjustable In-Ground Well Light
- Durable Polybutylene TerephThalate Construction
- Clear, Heat Resistant, Tempered Glass
- Fixture Includes (1) 20 watt MR16 Lamps
- Fixture Pre-Wired with UL Listed Wire/Cable
- Rated For In-Ground Soil and Concrete Applications
- Corrosion Resistant-Ocean Front Placement
- ETL Approved for Wet Location
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: Black
- Voltage: 12V
- Maximum Lamp wattage: 35 watt (Fixture Includes (1) 20 watt MR 16 Lamp)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 4.55 x 4.85 x 4.85 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.