Shop DABMAR LIGHTING
See all product information
Create Account
LV40-CP 12V JC Cast Copper Path Light; 20W
- Mfr # LV40-CP
- Zoro # G203988751
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Lighting Technology
Halogen / Incandescent
Watts
20W
Type
Path & Walkway Light
Fixture Lens Material
Tempered Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV40-CP
- Zoro #
- G203988751
- UPC #
- 849095000812
- Country of Origin
- China
- Voltage
- 12V
- Lighting Technology
- Halogen / Incandescent
- Watts
- 20W
- Type
- Path & Walkway Light
- Fixture Lens Material
- Tempered Glass
- Socket Type
- Bi-Pin
- Standards
- cETLus / UL Listed
- Includes
- Ground Spike
- Housing Finish
- Copper
- Fixture Housing Material
- Brass
- Lens Type
- Clear
Description
Features
- Copper,brass path,walkway and area light
- Durable Copper and brass construction
- Clear, heat resistant, tempered glass
- Finish: Copper
- Material: Copper & Brass
- Lens: Clear, Heat Resistant & Tempered Glass Lens
- Installation Type: Ground Spike
- Lamp Type: JC
- Voltage: 12V
- Wattage: 20W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.