Shop DABMAR LIGHTING

LV48-WBS Solid Brass Path; Walkway and Area Light with Ribbed Top; Weathered Brass

  • Mfr # LV48-WBS
  • Zoro # G803715481

product price: 
$
221.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV48-WBS
Zoro #
G803715481
UPC #
849095001147
Country of Origin
China

Description

Features
  • Solid Brass Path, Walkway and Area Light with Ribbed Top
  • Solid Brass Construction
  • Clear, Heat Resistant, Tempered Glass Lens
  • Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
  • Fixture includes (1) 20 Watt JC Type Lamp
  • Ground Spike Included for Installation
  • ETL Approved for Wet Location
  • Finish - Weathered Brass
Specifications
  • 12 Volt.
  • Maximum Lamp Wattage: 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
  • Low Voltage Transformer Required for Installation (Not Included)
  • ETL Approved for Wet Location
  • Overall Dimensions: 24.00 H x 7.50 W x 7.50 D in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.