Shop DABMAR LIGHTING
See all product information
Create Account
LV102-BZ Cast Aluminum Three Tier Pagoda Light; Bronze
- Mfr # LV102-BZ
- Zoro # G603715346
product price:Â
$
95.19
/ea
Key Features
Material
Cast Aluminum
Voltage
12V
Max. Wattage
20W
Finish
Bronze
Socket Type
Bi-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV102-BZ
- Zoro #
- G603715346
- UPC #
- 849095005619
- Country of Origin
- China
- Item
- Pagoda Light
- Material
- Cast Aluminum
- Voltage
- 12V
- Max. Wattage
- 20W
- Finish
- Bronze
- Socket Type
- Bi-Pin
Description
Features
- Cast Aluminum Three Tier Pagoda Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture Includes (1) 6.00 Riser
- Ground Spike Included for Installation
- Fixture includes (1) 20 Watt JC Type Lamp
- Finish - Bronze
- 12 Volt.
- Maximum Lamp Wattage: 50 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 13.33 H x 6.00 W x 6.00 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.