Shop DABMAR LIGHTING
See all product information
Create Account
D5100-G Cast Aluminum Four Tier Pagoda Light; Green
- Mfr # D5100-G
- Zoro # G803715559
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Socket Type
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D5100-G
- Zoro #
- G803715559
- UPC #
- 849095005930
- Country of Origin
- China
Details
- Item
- Pagoda Light
- Material
- Cast Aluminum
- Voltage
- 120V
- Socket Type
- E26
Description
Features
- Cast Aluminum Four Tier Pagoda Light
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture compatible for (1) 40 Watt Screw-In Lamp (Lamp not included)
- Pagoda Head compatible with 0.50 threaded Stem (Stem Not Included)
- ETL Approved for Wet Location
- Finish - Green
- 120 Volt.
- Maximum Lamp Wattage: 40 Watts (Lamp Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 9.00 H x 6.00 W x 6.00 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.