Shop DABMAR LIGHTING
See all product information
Create Account
LV24-WBS Solid Brass In-Ground Well Light with Grill; Weathered Brass
- Mfr # LV24-WBS
- Zoro # G004083211
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Voltage
12V
Max. Wattage
50W
Finish
Weathered Brass
Socket Type
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV24-WBS
- Zoro #
- G004083211
- UPC #
- 849095001307
- Country of Origin
- China
Details
- Item
- Well Light with Grill
- Material
- Solid Brass
- Voltage
- 12V
- Max. Wattage
- 50W
- Finish
- Weathered Brass
- Socket Type
- MR16
Description
Features
- Finish - Weathered Brass.
- Solid Brass In-Ground Well Light with Grill.
- Durable Solid Brass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 20 Watt MR16 Lamp.
- ETL Approved for Wet Location.
- Item Weight - 2.00 lbs.
- Dimension - 4.30 H x 4.83 W x 4.83 D in.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.