Zoro Homepage

Pier, Mount 3" Base

  • Mfr # BS222-BZ

  • Zoro # G8706929


product price: $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS222-BZ
Zoro #
G8706929
UPC #
849095060861
Country of Origin
China

Details

Item
Pier,Mount 3" Base

Description

Pier,Mount 3 In. Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.