Zoro Homepage

24 x 19 in. Leatherette Desk Mat without Rails - Chocolate Brown

  • Mfr # P3427

  • Zoro # G810747529


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Leatherette
Color
Chocolate Brown
Height
19in
Container Shape
Rectangular
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3427
Zoro #
G810747529
UPC #
872164001601
Country of Origin
China

Dimensions

Height
19in
Overall Width
24in

Details

Item
Desk Pad
Material
Leatherette
Color
Chocolate Brown
Container Shape
Rectangular
Series
1000
Features
Durable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.