Desk Exercise Bike, Unassembled, White
- Mfr # V9
- Zoro # G815305021
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Material
ABS, Polyurethane, Stainless Steel
Number of Locking Wheels
4
Number of Batteries
2
Overall Width
22 3/4 in
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V9
- Zoro #
- G815305021
- UPC #
- 8500574039779
- Country of Origin
- China
Dimensions
- Overall Width
- 22 3/4 in
- Desktop Depth
- 20 in
- Overall Height - Minimum
- 42 1/2 in
- Desktop Width
- 22 3/4 in
- Seat Height - Minimum
- 29 5/8 in
- Battery Size
- AA
- Overall Height - Maximum
- 48 3/8 in
- Overall Length
- 37 5/8 in
- Seat Height - Maximum
- 37 1/4 in
- Wire Rope Length
- 37 5/8 in
- Length
- 37 5/8 in
Description
Bike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.