Zoro Homepage

Dacasso A1025 Black Leather Single Pen Stand - gold trim

  • Mfr # A1025

  • Zoro # G103700163


product price: $68.85
/ea

Key Features

Material
Leather
Color
Black
For Use With
Pen/Pencil
Mounting
Desktop
Placement
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1025
Zoro #
G103700163
UPC #
-
Country of Origin
China

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Black
For Use With
Pen/Pencil
Mounting
Desktop
Placement
Desktop

Description

A great addition to any desktop or workspace, this single pen stand will add class and sophistication to your office or conference room! Built with a top-grain leather and felt backing, this piece is designed to last for years and keep your desk or boardroom table surface safe from scratches. The pen stand includes a black ink rolling ball pen. This pen stand is great for your desktop, or perfect to use for each attendee in your conference room. Dress up your office today and keep pens close at hand with this stylish piece!
  • Length: 4.75
  • Height: 1
  • Width: 3.875
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.