Zoro Homepage

Dacasso A1407 Black Bonded Leather Business Card Holder

  • Mfr # A1407

  • Zoro # G403689397


product price: $32.95
/ea

Key Features

Color
Black
Material
Leather
Application/Usage
Business Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1407
Zoro #
G403689397
UPC #
-
Country of Origin
China

Details

Item
Business Card Holder
Color
Black
Material
Leather
Application/Usage
Business Card

Description

Take your desk to the next level with this stylish leather business card holder! Crafted with a cost-effective bonded leather, this business card holder is a great value for a high quality desk accessory. The felt bottom keeps your desk safe from scratches. Display your business cards with pride in this beautiful leather piece!
  • Length: 1.375
  • Height: 2.25
  • Width: 4.375
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.