Oxford, Reinforced Board Card File, Lift-Off Cover, Holds 1,200 3 X 5 Cards, Black/white

  • Mfr # 40588

  • Zoro # G810795995


product price:  $35.45
/ea

Key Features

Color
Black
Material
Plastic
Features
Adjustable
Case Style
Box
Media Size Supported
Index Card 3in x 5in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40588
Zoro #
G810795995
UPC #
78787405882
Country of Origin
Mexico

Dimensions

Media Size Supported
Index Card 3in x 5in

Details

Item
Storage Case
Color
Black
Material
Plastic
Features
Adjustable
Case Style
Box
Application/Usage
Label
Closure Type
Lift-off

Description

A practical solution for information management. Features a label holder with label for clear identification of contents. Adjustable steel follower block insures cards stand upright. Card Holder Type: Card File Box With Lift-Off Lid; Card Capacity: 1,200; For Card Size: 3 x 5; Colors: Black/White Agate.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.