Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A2004 Brown Crocodile Embossed Leather Double Pen Stand

  • Mfr # A2004

  • Zoro # G003700232


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
For Use With
Pen/Pencil
Mounting
Desktop
Placement
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2004
Zoro #
G003700232
UPC #
-
Country of Origin
China

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Brown
For Use With
Pen/Pencil
Mounting
Desktop
Placement
Desktop

Description

Keep your desktop under control and stylish with this gorgeous leather double pen stand! Crafted with a rich crocodile embossed genuine top-grain leather, these pen stands are stylish, durable, and classic. The felt backing makes sure your desktop won't be scratched. Includes 2 black in rolling ball pens. Keep pens close at hand and make a workplace style statement with this crocodile embossed memo holder!
  • Length: 9.375
  • Height: .25
  • Width: 3.625
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.