Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A3404 Leather Double Pen Stand

  • Mfr # A3404

  • Zoro # G303699977


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Gold
Includes
(2) Black Ink Rolling Ball Pen
Features
Storage Compartment
For Use With
Pen/Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3404
Zoro #
G303699977
UPC #
872164006552
Country of Origin
China

Details

Item
Pen Holder
Material
Leather
Color
Gold
Includes
(2) Black Ink Rolling Ball Pen
Features
Storage Compartment
For Use With
Pen/Pencil
Series
1000
Number of Compartments
1

Description

This double pen stand features genuine top-grain leather with a felt bottom.
  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 5.75 x W 1.75 x H 11.125
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.