Shop SMEAD
See all product information
Create Account
Smead Manufacturing Company SMD18775 Folders- Legal- 1 Partition- 2in. Expansion- Legal- Red
- Mfr # SMD18775
- Zoro # G803711407
product price:Â
$
88.99
/ea
Key Features
Color
Red
Tab Cut
45327
Sheet Size
8 1/2" Width x 14" Length
Features
Tab
Thickness
25 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD18775
- Zoro #
- G803711407
- UPC #
- 386486187757
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Thickness
- 25 pt.
- Expansion Size
- 2"
- Folder Thickness
- 25 pt
Details
- Item
- Classification Folder
- Color
- Red
- Tab Cut
- 45327
- Features
- Tab
- Green Environmental Attribute
- Recycled
- Number of Dividers
- 1
- Sheet Standard
- Legal
Description
Heavy-duty classification folders feature patent-pending SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and the divider create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Folder also offers a 2" expansion and is made of sturdy 25 point Pressboard stock with matching color Tyvek tape. The divider offers a 1" SafeShield coated twin-prong fastener and is made of 17 point stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.