Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A7010 Burgundy Leather Round Pencil Cup

  • Mfr # A7010

  • Zoro # G103700293


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black, Burgundy
For Use With
Pen/Pencil
Placement
Desktop
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7010
Zoro #
G103700293
UPC #
872164001243
Country of Origin
China

Details

Item
Pencil Cup
Material
Leather
Color
Black, Burgundy
For Use With
Pen/Pencil
Placement
Desktop
Mounting
Desktop

Description

This pencil cup features our top-grain burgundy leather in a unique round shape.
  • Materials: Burgundy Top-Grain Leather
  • Dimensions: L 4.75 x W 3.625 x H 4.875
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.