Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso D2037 Brown Crocodile Embossed Leather 3-Piece Desk Set

  • Mfr # D2037

  • Zoro # G603988610


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Width
34"
Depth
20"
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2037
Zoro #
G603988610
UPC #
747925132026
Country of Origin
China

Dimensions

Width
34"
Depth
20"
Overall Depth
20 in
Overall Width
34 in

Details

Item
Desk Pad
Material
Leather
Color
Brown
Includes
Pencil Cup, Letter Tray with Optional Lid
Container Shape
Rectangular
Series
2000
Shape
Rectangular

Description

The perfect way to accessorize, protect, and organize your office in style! This complete desk accessory set contains everything you need to outfit your desk. All pieces are made in a luxurious top-grain leather with a rich crocodile embossed finish. The felt bottoms make all of the accessories safe for your desktop surface, no risk of scratching! This set includes: 34"x20" desk pad with side rails, front-load letter tray, and pencil cup. Make a style statement in the office with this beautiful matched set!
  • Length: 35
  • Height: 6
  • Width: 26
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.