Shop HOMEROOTS
See all product information
Create Account
Bamboo and Silver Active Standing Desk Balance Board
- Mfr # 397717
- Zoro # G422910403
product price:
$
197.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Depth
24 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397717
- Zoro #
- G422910403
- UPC #
- -
- Country of Origin
- China
- Item
- Ergonomic Accessories
- Color
- Silver
- Finish
- Natural
Dimensions
- Width
- 13-3/4 in
- Height
- 3 in
- Depth
- 24 in
Description
Flow through your workday with the best standing desk balance board! Beautiful bamboo deck and aluminum frame fits the decor of any office. One-of-a-kind gentle, controlled, full range of motion is safe, easy, and lets you balance while getting work done. Non-skid rubber bottom and corners protect your floor - no accessories needed. The patented BASE+ Standing Desk Balance Board lets you gently balance in any direction. It creates a subtle, non-distracting balancing experience unlike any balance board you’ve tried. With this unique office balance board, you can stand still - elevated, off the ground, not tipped over - and quickly initiate gentle balancing movements in any direction (not just side-to-side). The best part? BASE+ Standing Desk Balance Board lets you move sub-consciously without being distracted from your work: it’s specifically designed to allow gentle, controlled balancing movements WHILE YOU’RE GETTING WORK DONE. Work + Balance + Move at the same time with BASE+! Why is BASE+ the best standing desk balance board? 1. RELAX: stand still on BASE+ without constantly stressing about maintaining your balance or tipping over 2. EASY: quickly step on/off BASE+. No installation, assembly, or multiple pieces to organize 3. SAFE: stable design has non-marking, non-skid bottom 4. FULL RANGE OF MOTION: rock side-to-side, tip forward & backwards, or gently move in a complete circle 5. GET WORK DONE: most office balance boards make you chose - either focus on balancing OR stand still and focus on your work. With BASE+, you don’t have to choose. Gently balance, move AND get your work done! 6. DURABLE, COMMERCIAL GRADE CONSTRUCTION: This office wobble board’s solid bamboo deck is mounted to an aluminum frame with convenient grab handles for easy portability. A protective non-skid, non-marking rubber coating securely grips most surfaces. All measurements are approximate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.