Dacasso P7001 Burgundy 34 x 20 Desk Pad with Side-rails

  • Mfr # P7001

  • Zoro # G703700358


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Overall Width
20 in
Mat Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7001
Zoro #
G703700358
UPC #
872164001267
Country of Origin
China

Dimensions

Overall Width
20 in
Mat Width
20"

Details

Item
Desk Mat
Material
Leather
Color
Black

Description

This 34x20 desk pad features genuine top-grain leather with a matching felt bottom. This pad protects your desktop, provides a fantastic writing surface, and gives your office a contemporary look!
  • Length: 34
  • Height: .25
  • Width: 20
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.