4-Tier Bamboo Desk Organizer Wooden Storage Box with 2 Drawers, Cubby, and Shelf, Natural
- Mfr # 83-106
- Zoro # G322936817
product price:Â
$
21.95
/ea
Key Features
Length
7.8 in
Height
8.3 in
Material
Bamboo
Finish
Solid
Width
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-106
- Zoro #
- G322936817
- UPC #
- 192664573652
- Country of Origin
- China
Dimensions
- Length
- 7.8 in
- Height
- 8.3 in
- Width
- 5.3 in
Details
- Color
- Natural
- Material
- Bamboo
- Item
- Desk Organizer
- Finish
- Solid
Description
Corral and contain small office supplies within easy reach with this Four-Tier Bamboo Desk Organizer by Lavish Home. Measuring just 5.25 inches wide, this desk organizer with storage drawers offers a compact way to stow everyday office essentials on your desk or table without cluttering your space, and eco-friendly construction from bacteria-resistant bamboo wood ensures strength and durability. Two pull-out drawers provide space for paper clips, tacks, and rubber bands, while a cubby and shelf offer room for larger items like sticky notes and business cards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.