Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dacasso Leather Front-Load Legal-Size Tray A1005

Leather Front-Load Legal-Size Tray (Discontinued)

  • Mfr # A1005
  • Zoro # G710745632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1005
Zoro #
G710745632
UPC #
872164000109
Country of Origin
China

Dimensions

Height
2.5in
Overall Depth
15.3in
Overall Width
10.6in

Details

Item
Desk Tray
Material
Leather
Color
Black
Container Shape
Rectangle
Series
1000
For Use With
Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.