
Protacini Cognac Brown Italian Patent Leather 4 x 6 Memo Holder
Mfr # A6109
Zoro # G904177706
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Suede
Color
Cognac Brown
Width
6"
Height
4"
For Use With
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6109
Zoro #
G904177706
UPC #
872164000659
Country of Origin
Pakistan
Dimensions
Width
6"
Height
4"
Details
Item
Note Holder
Material
Suede
Color
Cognac Brown
For Use With
Office
Series
6000
Description
This memo holder features a stunning combination of Italian leather and handcrafted design, making it a showpiece that you'll be proud to feature prominently on your desk! Holding 4x6" memo paper sheets neatly in a gorgeous leather unit, this essential accessory adds both function and beauty to your office. Solid and hefty, the quality of the materials and construction are readily apparent. The unique, high-end style of this Italian leather piece will make a statement of luxury in your office from day one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.