Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dacasso Rustic Leather 25x17 Desk Pad with Side Rails P3202

Rustic Leather 25x17 Desk Pad with Side Rails (Discontinued)

  • Mfr # P3202
  • Zoro # G510723267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3202
Zoro #
G510723267
UPC #
872164005296
Country of Origin
China

Dimensions

Overall Width
25.5in
Overall Depth
17.25000in

Details

Item
Desk Pad
Material
Leather
Color
Brown
Container Shape
Rectangular
Backing Material
Felt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.