Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Wastebasket, Leather

  • Mfr # A2003

  • Zoro # G203733139


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Material
Leather
Height
12 in
Width
9-1/2 in
Depth
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2003
Zoro #
G203733139
UPC #
872164002073
Country of Origin
China

Dimensions

Height
12 in
Width
9-1/2 in
Depth
9-1/2 in
Overall Width
9.5

Details

Container Shape
Square
Material
Leather
Item
Wastebasket
Color
Brown

Description

This waste basket features genuine top-grain crocodile-embossed leather with a felt lining and bottom.
  • Materials: Brown Crocodile Embossed Top-Grain Leather
  • Dimensions: L 10.75 x W 10.75 x H 12.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.