Shop HERITAGE
See all product information
Create Account
56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 2 mil, Black
Mfr # X8647QK
Zoro # G5205214
product price:Â
$
74.49
/pk of 100, $0.74/ea
Key Features
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
2 mil
Size
43 in x 47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8647QK
- Zoro #
- G5205214
- UPC #
- 98241054487
- Country of Origin
- United States
Dimensions
- Thickness
- 2 mil
- Size
- 43 in x 47 in
- Height
- 47 in
- Width
- 43 in
Details
- Capacity
- 56 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Reprocessed Resin
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 100
- Application
- Can Liner
- Weight
- 26.9 lbs
- % Recycled Content
- 50%
Description
Heritage Low-Density Repro Can Liner, 56 gal, 2 mil, 43" x 47", Black, 100/Carton
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.