This pencil cup features hand-tucked genuine top-grain leather with a felt inner liner. <li>Materia

  • Mfr # A1010

  • Zoro # G805781330


product price: $58.59
/ea

Key Features

Material
Leather
Color
Black
Height
4.3 in
Length
3.3 in
For Use With
Pen/Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1010
Zoro #
G805781330
UPC #
872164000178
Country of Origin
China

Dimensions

Height
4.3 in
Length
3.3 in
Overall Width
3.3 in

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Black
For Use With
Pen/Pencil
Mounting
Desktop

Description

This pencil cup features hand-tucked genuine top-grain leather with a felt inner liner.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 3.625 x W 3.625 x H 4.875
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.