Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This pencil cup features solid wood construction with a top-grain black leather inlay.<li>Materials:

  • Mfr # A8010

  • Zoro # G005781321


product price: $57.59
/ea

Key Features

Material
Wood
Length
3.2 in
For Use With
Pen/Pencil
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8010
Zoro #
G005781321
UPC #
872164001694
Country of Origin
China

Dimensions

Length
3.2 in

Details

Item
Pencil Cup
Material
Wood
For Use With
Pen/Pencil
Mounting
Desktop

Description

This pencil cup features solid wood construction with a top-grain black leather inlay.
  • Materials: Rosewood & Leather
  • Dimensions: L 4.75 x W 3.625 x H 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.