1500 Coal & Ash Shovel; Black
- Mfr # 1500
- Zoro # G803707578
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500
- Zoro #
- G803707578
- UPC #
- 951921529586
- Country of Origin
- China
Description
The Coal and Ash Shovel, Black from Dagan offers an easy way to clean up fireplace debris. Made from durable black steel, this coal and ash shovel is a great addition to your fireplace tool set to make clean up quick and easy. It measures at 19 x 5 inches (L x W) and weighs 9 ounces.
Features- Coal & Ash Shovel
- Hole at Top to Hang
- Finish: Black
- Material: Steel
- Assembly Required: No
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.