5830 Wrought Iron Fireplace Tool Set; Black - 5 Piece
- Mfr # 5830
- Zoro # G003933272
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5830
- Zoro #
- G003933272
- UPC #
- 951921481044
- Country of Origin
- China
Description
Dagan DG-5830 Five Piece Wrought Iron Fireplace Tool Set, Black provides a simple fireset that will enhance your fireplace space. Made from wrought iron with a black finish, this five piece fireset is built to last. Keep your fireplace clean with this set that includes a brush, poker, shovel, tong, and a stand.
Features- Wrought Iron Fireplace Tool Set
- 5 Piece
- Brush, Poker, Shovel, Tong, Stand
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.