Shop DAGAN
Create Account
LH24-1 Solid Square Steel Log Hoop; Black
- Mfr # LH24-1
- Zoro # G503930061
product price:Â
$
82.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH24-1
- Zoro #
- G503930061
- UPC #
- 951921942002
- Country of Origin
- China
Description
Dagan DG-LH24-1 Black Log Hoop, 9-Inches provides a stylish storage option for your firewood. The log hoop is made from premium black steel and is built to last. It stores approximately 1/8 cord of wood and has a 24 inch diameter and is 9 inches deep.
Features- Solid Square Steel Log Hoop
- Holds approximately 1/8 cord of wood
- Finish: Black
- Material: Steel
- Assembly Required: No
- Width: 9"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.