7100BLK Wrought Iron Stove Fireplace Tool Set - Twist Style; Black - 5 Piece
- Mfr # 7100BLK
- Zoro # G503933383
product price:Â
$
70.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100BLK
- Zoro #
- G503933383
- UPC #
- 95192201656
- Country of Origin
- China
Description
Dagan DG-7100BLK Five Piece Wrought Iron Fireplace Tool Set, Black provides an elegant fireset that will enhance your fireplace space. Made from wrought iron with a black finish, this five piece fireset with 1/4 inch rods is built to last. Keep your fireplace clean with this 21-inch tall set that includes a brush, poker, shovel, tong, and a stand with a beautiful twist design.
Features- Wrought Iron Stove Fireplace Tool Set - Twist Style
- Beautiful twist design
- 5 Piece
- Brush, Poker, Shovel, Tong, Stand
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.