AHS800 Abstract Design Stainless Steel Panel Screen; Stainless Steel
- Mfr # AHS800
- Zoro # G603933245
product price:Â
$
398.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHS800
- Zoro #
- G603933245
- UPC #
- 95192199809
- Country of Origin
- China
Description
Dagan DG-AHS800 Stainless Steel Fireplace Screen, 39x31-Inches provides an elegant piece that will enhance your fireplace space. The panel screen features a stainless steel frame with a stainless steel finish a modern abstract design. Simply set the frame in front of your fireplace to protect your living space from any stray sparks.
Features- Abstract Design Stainless Steel Panel Screen
- Beautiful modern abstract design
- Finish: Stainless Steel
- Material: Stainless Steel
- Assembly Required: Yes
- Height: 31"
- Length: 39"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.