Shop DAGAN
Create Account
FP-1024 Criss Cross Style Wood Burning Fire Pit with 29 in. Dia. Fire Bowl & 9 in. Clearance; Bronze
- Mfr # FP-1024
- Zoro # G003988968
product price:Â
$
330.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP-1024
- Zoro #
- G003988968
- UPC #
- 95192200604
- Country of Origin
- China
Description
Criss Cross Style Wood Burning Fire Pit
Dagan DG-FP-1024 Criss Cross Style Wood Burning Fire Pit provides a premium wood fire pit for your favorite outdoor space. Featuring durable construction, this fire pit has been built to withstand the test of time. This heavy-duty fire pit features a criss cross style bronze design to easily incorporate into any space. The set includes a 28-inch diameter spark screen guard, 26-inch diameter black steel log grate, 24-inch log poker, and a vinyl cover.
Includes:- 28" Dia. Spark Guard Screen, 26" Dia. Bottom Steel Grate, 24"L Poker & Vinyl Cover
- Finish: Bronze
- Material: Steel
- Assembly Required: Yes
- Fire Bowl: 29" Dia.
- Clearance: 9"
- Weight: 35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.