Shop MYTCOAT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46in Round Portable Outdoor Table, Black, Seats 8, Punched Steel, Industry Standard Coating
- Mfr # 804099
- Zoro # G222838358
original price:Â $1,983.99 , new price: $1,785.99 , 9 percent off
new price:Â
$
1,785.99
/ea
Key Features
Assembly Required
Yes
Contoured Seat Dimensions
10" W x 46" L
Capacity
8 People
Shape
Round
Table Top Dimensions
46" Diameter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804099
- Zoro #
- G222838358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Contoured Seat Dimensions
- 10" W x 46" L
- Table Top Dimensions
- 46" Diameter
- Height
- 30" H
- Length
- 78"
- Width
- 78"
Details
- Assembly Required
- Yes
- Capacity
- 8 People
- Item
- Portable Table
- Shape
- Round
- Material
- Coated Steel
- Coating
- Premium Polyethylene Coating
- Cleaning Method
- Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
- Application
- Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
- Includes
- 1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
- Finish
- Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
- Color
- Black
Description
46in Round Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.