Shop DAGAN
Create Account
FR-22S Fire Pit Burner Ring; Stainless Steel
- Mfr # FR-22S
- Zoro # G203715326
product price:Â
$
228.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-22S
- Zoro #
- G203715326
- UPC #
- 951921812008
- Country of Origin
- China
Description
The Dagan Stainless Steel Fire Ring provides a premium replacement round ring burner designed for use with natural gas. Featuring stainless steel construction, this burner has been built to withstand the rigors of regular use. The burners are for natural gas applications only.
Features- Fire Pit Burner Ring
- Stainless steel construction provides heavy-duty durability
- For use with natural gas applications only
- Premium Design - 304 stainless steel construction for heavy-duty use
- Legs adjust from 3.5" to 4"
- Finish: Stainless Steel
- Material: Stainless Steel
- Assembly Required: No
- Thread Size: 1/2"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.