S119 Wrought Iron Panel Screen; Black

  • Mfr # S119

  • Zoro # G203933133


product price:  $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S119
Zoro #
G203933133
UPC #
951921598032
Country of Origin
China

Description

Dagan DG-S119 Black Wrought Iron Fireplace Screen, 39x31-Inches provides a simple, traditional piece that will enhance your fireplace space. The panel screen features a wrought iron frame with a beautiful scroll design. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.

Features
  • Wrought Iron Panel Screen
  • Beautiful scroll design
  • 5" Front Leg and 4" Adjustable Back Legs
Specifications
  • Finish: Black
  • Material: Steel
  • Assembly Required: Yes
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.