Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK
Mfr # ACQSTAR10300
Zoro # G8836289
product price: $305.99
/pk 1500, $0.20/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Ultra Guard Tan
System of Measurement
Inch
Application
ACQ Treated Lumber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACQSTAR10300
Zoro #
G8836289
UPC #
840064513173
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Ultra Guard Tan
Item
Deck Screw
System of Measurement
Inch
Application
ACQ Treated Lumber
Description
Deck Screw,Star Flat w/Nibs,10x3,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.