Shop DAGGERZ
See all product information
Create Account
Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK
- Mfr # ACQDK06200TAN
- Zoro # G8835939
product price:Â
$
291.99
/pk of 3500, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#6
Material
Steel
Finish
Ultra Guard Tan
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACQDK06200TAN
- Zoro #
- G8835939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Ultra Guard Tan
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #6
- Fastener Length
- 2 in
Description
Deck Screw,Sq. Bugle Head,6x2,Package Quantity 3500, Package Quantity 3500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.