Deck Screw, #7 x 2-1/4 in, Steel, Trim Head, Torx Drive, 3000 PK

  • Mfr # ACQTST07214

  • Zoro # G8836079


product price: $433.99
/pk 3000, $0.14/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Material
Steel
Finish
Ultra Guard Dark
System of Measurement
Inch
Application
ACQ Treated Lumber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACQTST07214
Zoro #
G8836079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2-1/4 in

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Ultra Guard Dark
Item
Deck Screw
System of Measurement
Inch
Application
ACQ Treated Lumber

Description

Deck Screw,Star Trim w/Nibs,7x2-1/4,Package Quantity 3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products