Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Button Head, Torx Drive, 1000 PK
Mfr # DKCSTSS1030
Zoro # G8837171
product price:Â $805.99
/pk 1000, $0.81/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Dual Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DKCSTSS1030
Zoro #
G8837171
UPC #
840064521222
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Thread Style
Dual Thread
Description
Deck Screw,Composite Star Button,10x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.