Drywall Screw, #10 x 1-1/2 in, Phillips Drive, 5000 PK
Mfr # LAM10112
Zoro # G8840041
product price: $185.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Phillips Drive
Pointed Tip
Bugle Head
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAM10112
Zoro #
G8840041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Details
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed
Head Type
Bugle
Material
Carbon Steel
Description
Drywall Screw,Laminating,10x1.5,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.