Drywall Screw, #10 x 4-1/2 in, Flat Head Phillips Drive, 1000 PK
Mfr # DWF10412
Zoro # G8839019
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#10
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWF10412
Zoro #
G8839019
UPC #
840064539227
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4-1/2 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Tip Type
Pointed
Material
Carbon Steel
Description
Drywall Screw,Fine Thread,10x4.5,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.