Zoro Homepage

Drywall Screw, #10 x 5 in, Flat Head Phillips Drive, 1000 PK

  • Mfr # DWF1050

  • Zoro # G8838851


product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Pointed Tip
Screw Size
#10
Drive Size
#2
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF1050
Zoro #
G8838851
UPC #
840064539234
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Tip Type
Pointed
Material
Carbon Steel

Description

Drywall Screw,Bugle Fine Thread,10x5,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.