Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK
Mfr # DWY06158
Zoro # G8839387
product price: $181.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#2
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Application
Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWY06158
Zoro #
G8839387
UPC #
840064544146
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Tip Type
Pointed
Application
Drywall
Material
Carbon Steel
Description
Drywall Screw,Bugle,Ylw Znc,6x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.