Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK
Mfr # DWZ06158
Zoro # G8839229
product price: $183.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWZ06158
Zoro #
G8839229
UPC #
840064545136
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Tip Type
Pointed
Material
Carbon Steel
Description
Drywall Screw,Bugle,Clr Znc,6x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.